Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, Sharp, 0.320" Min Bore dia
Mfr # BB-3202500SX
Zoro # G0980910
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4"
- Shank Dia. 3/8"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0800"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-3202500SX
- Zoro # G0980910
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4" |
Shank Dia. | 3/8" |
Min. Bore Dia. | 0.3200" |
Max. Bore Depth | 2-1/2" |
Split Length | 0.245" |
Neck Dia. | 0.2400" |
Groove Width | 0.2000" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0800" |
Description
0.320" Min Bore DIA x 2.500" (2-1/2) Max Bore Depth 0.2000" Tooth Width 0.080" Projection x 0.3750" (3/8) Shank DIA x 4.00" (4) Overall Length - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Keedex:Carbide Tip Safe Drill Bit 3/16" x 4" (K-316X4)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #23 (44093)
- MILWAUKEE TOOL 3-3/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0737)
- KRAFT TOOL Elite Trowel XtremeFLEX S, 14"x4 (PLE464K)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120700)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2901000)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060610)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7105)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500X)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- Micro 100 Indexable Tools