Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, Sharp, 0.180" Min Bore dia, Max. Bore Depth: 0.900"
Mfr # BB-180900SX
Zoro # G0991806
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-180900SX
- Zoro # G0991806
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Split Length | 0.175" |
Groove Width | 0.1500" |
Min. Bore Dia. | 0.1800" |
Neck Dia. | 0.1350" |
Max. Bore Depth | 0.900" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0450" |
Description
0.180" Min Bore DIA x 0.900" Max Bore Depth 0.1500" Tooth Width 0.045" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Quick Spinner 3/8 Square 25mm Z-series 3/8 Sq. Drive (3756Z)
- MARSON Mandrel, 1/4-20, Steel (39258)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49401)
- KANCA Drop Forged Anvil 20Kg - 44 Lbs (DFA-20)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601600SG)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-1801000)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-180500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-050300)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201000)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3601800)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-020050)
- Micro 100 Indexable Boring Bars