Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, Sharp, 0.180" Min Bore dia, Max. Bore Depth: 0.600"
Mfr # BB-180600SX
Zoro # G0993014
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-180600SX
- Zoro # G0993014
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Neck Dia. | 0.1350" |
Split Length | 0.175" |
Max. Bore Depth | 0.600" |
Min. Bore Dia. | 0.1800" |
Groove Width | 0.1500" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0450" |
Description
0.180" Min Bore DIA x 0.600" Max Bore Depth 0.1500" Tooth Width 0.045" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTZ TOOLS Utility Knife Utility, 1 1/2 in L (30082)
- KRAFT TOOL Elite Series 4" All Stainless Steel (DW729L)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Standard Sock (2108)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910S3100)
- MICRO 100 Carbide Boring Standard Right Hand, AlTiN Coated (BB6-4602000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-500-14)
- MICRO 100 Boring Bar, 4-1/2 in L, Carbide (QRB-4601800X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180350)
- MICRO 100 Boring Bar, 9 in L, Steel (TBB-750)
- Micro 100 Indexable Tools