Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, 0.490" Min Bore dia, Shank Dia.: 1/2"
Mfr # BB-4902000X
Zoro # G0990808
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Shank Dia. 1/2"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.1220"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-4902000X
- Zoro # G0990808
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4" |
Shank Dia. | 1/2" |
Radius | 0.0060" |
Split Length | 0.320" |
Min. Bore Dia. | 0.4900" |
Max. Bore Depth | 2" |
Neck Dia. | 0.3680" |
Groove Width | 0.3000" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.1220" |
Description
0.490" Min Bore DIA x 2.000" (2) Max Bore Depth 0.3000" Tooth Width 0.122" Projection x 0.5000" (1/2) Shank DIA x 4.00" (4) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 17/32" 5C Round Collet (3900-1131)
- WESTWARD Brick Tongs, Up to 11 Bricks, 18-1/2 In (13P510)
- WESTWARD Combination Wrench, 55mm, Metric, 12 pt. (54RZ27)
- TEKTON Hard-Handle Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV42018)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBM-230750X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140500X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800S)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030075)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120500)
- Micro 100 Indexable Boring Bars