Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, 0.490" Min Bore dia, Projection: 0.1220"
Mfr # BB-4902500X
Zoro # G0986425
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4"
- Shank Dia. 1/2"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.1220"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-4902500X
- Zoro # G0986425
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4" |
Shank Dia. | 1/2" |
Radius | 0.0060" |
Groove Width | 0.3000" |
Min. Bore Dia. | 0.4900" |
Neck Dia. | 0.3680" |
Max. Bore Depth | 2-1/2" |
Split Length | 0.320" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.1220" |
Description
0.490" Min Bore DIA x 2.500" (2-1/2) Max Bore Depth 0.3000" Tooth Width 0.122" Projection x 0.5000" (1/2) Shank DIA x 4.00" (4) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Spiral Point Taps, 1/4-20, 12PK (21E116CP)
- STANLEY Stanley 11-700A FatMax® Blades with Dispenser, 100 Pack (11-700A)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.380" Tip L (LBR-SS7144)
- KO-KEN Socket 3/16 6 Point 22mm 1/4 Sq. Drive (2400A-3/16)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3602250)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3601250)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (BB-200600X)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0265 K08, 5 in L, High Speed Steel, - Insert Shape (SIR 0265 K08)
- Micro 100 Indexable Boring Bars