Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, 0.360" Min Bore dia, Max. Bore Depth: 2"
Mfr # BB-3602000X
Zoro # G0986985
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Shank Dia. 3/8"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-3602000X
- Zoro # G0986985
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4" |
Shank Dia. | 3/8" |
Radius | 0.0060" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 2" |
Groove Width | 0.2000" |
Split Length | 0.245" |
Min. Bore Dia. | 0.3600" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0900" |
Description
0.360" Min Bore DIA x 2.000" (2) Max Bore Depth 0.2000" Tooth Width 0.090" Projection x 0.3750" (3/8) Shank DIA x 4.00" (4) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT .6 HP 115 Deg ANGLE DIE GRINDER WITH SPINDLE LOCK (6295)
- KNAACK Model 100 JOBMASTER Clamshell Jobsite Cabinet, Tan, 60" W x 30" D x 65" H (100)
- RUKO 1/8" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214805)
- PALADIN TOOLS Pro-Grip Stripper, 3-In-1 Fiber Optic (PA1177)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140250X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.228" Min Bore dia, Finish: AlTiN (HBB-2401750X)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0851)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-290750)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230900)
- Micro 100 Indexable Tools