Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Split Length: 0.245"
Mfr # BB-3202500X
Zoro # G0982855
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Shank Dia. 3/8"
- Cutting Direction Right Hand
- Finish AlTiN
- Radius 0.0060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-3202500X
- Zoro # G0982855
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4" |
Shank Dia. | 3/8" |
Radius | 0.0060" |
Max. Bore Depth | 2-1/2" |
Groove Width | 0.2000" |
Split Length | 0.245" |
Min. Bore Dia. | 0.3200" |
Neck Dia. | 0.2400" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0800" |
Description
0.320" Min Bore DIA x 2.500" (2-1/2) Max Bore Depth 0.2000" Tooth Width 0.080" Projection x 0.3750" (3/8) Shank DIA x 4.00" (4) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #13 3-1/2" Cobalt 135 Deg. Jobber Length Drill Bit (5PLZ4)
- CRAFTSMAN V20 Cordless 1/2 in Drill/Driver Kit (CMCD700C1)
- URREA 3/8"drive, 9/16 in, 6 point SAE short socket. (5218H)
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-3750)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4903000)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0821)
- MICRO 100 Boring Bar, 5 in L, Steel (TBBL-312)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-360750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3602000)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.228" Min Bore dia, Finish: AlTiN (HBB-2401750X)
- Micro 100 Indexable Tools