Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Max. Bore Depth: 3"
Mfr # BB-3203000X
Zoro # G0984097
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4"
- Shank Dia. 3/8"
- Cutting Direction Right Hand
- Finish AlTiN
- Radius 0.0060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-3203000X
- Zoro # G0984097
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4" |
Shank Dia. | 3/8" |
Radius | 0.0060" |
Split Length | 0.245" |
Groove Width | 0.2000" |
Max. Bore Depth | 3" |
Min. Bore Dia. | 0.3200" |
Neck Dia. | 0.2400" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0800" |
Description
0.320" Min Bore DIA x 3.000" (3) Max Bore Depth 0.2000" Tooth Width 0.080" Projection x 0.3750" (3/8) Shank DIA x 4.00" (4) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2530)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 5/16 in. - 8mm Hex Bit Socket (49-66-5141)
- KRAFT TOOL 48"x8" Orange Thunder™ with KO-20™ Technology Bull Float (CC2021RE)
- WIHA 1/2 in Drive, Breaker Bar Chrome (12326)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-030100)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-100500X)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-4802500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500G)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-6)
- Micro 100 Indexable Tools