Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Finish: AlTiN
Mfr # BB-3201600X
Zoro # G0983065
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0800"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-3201600X
- Zoro # G0983065
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Radius | 0.0060" |
Groove Width | 0.2000" |
Split Length | 0.245" |
Min. Bore Dia. | 0.3200" |
Neck Dia. | 0.2400" |
Max. Bore Depth | 1.600" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0800" |
Description
0.320" Min Bore DIA x 1.600" Max Bore Depth 0.2000" Tooth Width 0.080" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Stud Extractor, 3/8" (TIT16023)
- PROTO 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (J5013MH)
- IDEAL Nc Drill/Tap Bit 8-32 (36-8/32)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (360771)
- MICRO 100 Threading Tool, 2 in L, Carbide (ITL-120400)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-16)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035200X)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120500X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (BB-320500X)
- HHIP 3" 1-1/2~18 Boring Head (1001-0102)
- Micro 100 Indexable Tools