Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Overall Length: 2-1/2"
Mfr # BB-2301600X
Zoro # G1001125
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0570"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-2301600X
- Zoro # G1001125
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Radius | 0.0060" |
Groove Width | 0.2000" |
Max. Bore Depth | 1.600" |
Neck Dia. | 0.1730" |
Split Length | 0.220" |
Min. Bore Dia. | 0.2300" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0570" |
Description
0.230" Min Bore DIA x 1.600" Max Bore Depth 0.2000" Tooth Width 0.057" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-04)
- LYNDEX-NIKKEN Tapping Collet, #1, 5/16in Tap Sz, CLNT (NT05-020(S))
- LEATHERMAN Multi-Tool Shears, 1-7/8" Blade L, Crimson (832963)
- EKLIND Hex Key, 4mm x 6" Size (54640)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601000S)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750SG)
- MICRO 100 Indexable Boring Bar, A06J SCLCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0825)
- MICRO 100 Indexable Boring Bar, A06J SDUCL 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0932)
- MICRO 100 Boring Tool, Miniature, 0.041" Min Bore dia, Finish: AlTiN (MBB-045100X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025075X)
- ULTRA-DEX USA Indexable Boring Bar, E12Q STUPR3, 7 in L, Carbide, Triangle Insert Shape (E12Q STUPR3)
- Micro 100 Indexable Boring Bars