Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 1/2"
Mfr # BB-230500X
Zoro # G1003049
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Cutting Direction Right Hand
- Finish AlTiN
- Radius 0.0060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-230500X
- Zoro # G1003049
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Radius | 0.0060" |
Min. Bore Dia. | 0.2300" |
Split Length | 0.220" |
Neck Dia. | 0.1730" |
Groove Width | 0.2000" |
Max. Bore Depth | 1/2" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0570" |
Description
0.230" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.2000" Tooth Width 0.057" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach Shim, 6mm I, III, T .062 In (44484)
- WRIGHT TOOL 1 in Drive Impact Socket 29 mm Size, Standard Socket, black oxide (88-29MM)
- KLEIN TOOLS Black Leather 8 Pockets, 5178 (5178)
- UNIBOR 11/16 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27222)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-015075X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601500S)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3602250)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-015075)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2100)
- HHIP 3/4 X 12" Double End Boring Bar 90/45 Degree (1015-0750)
- Micro 100 Indexable Boring Bars