Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.700"
Mfr # BB-230700X
Zoro # G1000355
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Cutting Direction Right Hand
- Finish AlTiN
- Radius 0.0060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-230700X
- Zoro # G1000355
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Radius | 0.0060" |
Min. Bore Dia. | 0.2300" |
Max. Bore Depth | 0.700" |
Neck Dia. | 0.1730" |
Split Length | 0.220" |
Groove Width | 0.2000" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0570" |
Description
0.230" Min Bore DIA x 0.700" Max Bore Depth 0.2000" Tooth Width 0.057" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 10Pc 3/8" Drive SAE Deep Socket Set (IR) (752050)
- GEARWRENCH Medium Ratcheting T Wrench (3881)
- DEWALT 13 in. Three Knife, Two Speed Thickness Planer (DW735)
- MILTON Safety Blow Gun, 10" Extension (133)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3602000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150)
- MICRO 100 Boring Bar, 8 in L, Steel (TBBL-625)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-16)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000X)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0829)
- Micro 100 Indexable Tools