Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.400"
Mfr # BB-230400X
Zoro # G1003417
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0570"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-230400X
- Zoro # G1003417
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Radius | 0.0060" |
Max. Bore Depth | 0.400" |
Neck Dia. | 0.1730" |
Groove Width | 0.2000" |
Min. Bore Dia. | 0.2300" |
Split Length | 0.220" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0570" |
Description
0.230" Min Bore DIA x 0.400" Max Bore Depth 0.2000" Tooth Width 0.057" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Carbide Cutter Steel Plate Contractor's Kit - 7PC (49-22-8210)
- RIDGID Knob, Switch 1224 (59702)
- WERA Insulated Pozidriv Screwdriver PZ2 Round (05006164001)
- OSG Jobber Drill Bit, #41, Carbide (200-0960)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3602500)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-045100)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120250)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601500S)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLPR2)
- Micro 100 Indexable Tools