Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 1.200"
Mfr # BB-2001200X
Zoro # G0989557
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Cutting Direction Right Hand
- Finish AlTiN
- Radius 0.0060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-2001200X
- Zoro # G0989557
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Radius | 0.0060" |
Split Length | 0.175" |
Max. Bore Depth | 1.200" |
Min. Bore Dia. | 0.2000" |
Groove Width | 0.1500" |
Neck Dia. | 0.1500" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0500" |
Description
0.200" Min Bore DIA x 1.200" Max Bore Depth 0.1500" Tooth Width 0.050" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools T10 Torx Screwdriver, Comfort Grip Handle (D062307)
- REMCO Large Hand Scraper, Yellow, 4x9-3/4 In. (69626)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B4 (CEM38B4)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-7/32IN)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2400)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320500X)
- MICRO 100 Standard, Boring Tools, Right Hand, Sharp, 0.320" Min Bore dia (BB-3202500SX)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-2401750)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-020050)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030150)
- HHIP TBBN10 Indexable Boring Bar (1029-0627)
- Micro 100 Indexable Tools