Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.600"
Mfr # BB-200600X
Zoro # G0992549
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Cutting Direction Right Hand
- Finish AlTiN
- Radius 0.0060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-200600X
- Zoro # G0992549
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Radius | 0.0060" |
Min. Bore Dia. | 0.2000" |
Groove Width | 0.1500" |
Max. Bore Depth | 0.600" |
Neck Dia. | 0.1500" |
Split Length | 0.175" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0500" |
Description
0.200" Min Bore DIA x 0.600" Max Bore Depth 0.1500" Tooth Width 0.050" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench (DCF923P2)
- GS TOOLING CAT40 38 x 900 End Mill Holder (531031)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13113)
- ASTRO PNEUMATIC Snap Ring Plier Set, 16", Large, 2 pcs. (9402)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350X)
- MICRO 100 Indexable Boring Bar, A08K SDUCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0933)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3201800X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (ITL-080350)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400SG)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600)
- Micro 100 Indexable Boring Bars