Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, 0.180" Min Bore dia, Max. Bore Depth: 1/2"
Mfr # BB-180500X
Zoro # G0989959
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-180500X
- Zoro # G0989959
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Radius | 0.0060" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.1800" |
Split Length | 0.175" |
Neck Dia. | 0.1350" |
Groove Width | 0.1500" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0450" |
Description
0.180" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.1500" Tooth Width 0.045" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16), Shank Dia.: 1/8" (851062)
- MORSE Band Saw Blade, 10 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-10' 5)
- DYNAMIC Tools 8lb Sledge Hammer, Fiberglass Handle (D041042)
- CRESCENT XSLM TAPER FILE SNGL 4"" (14547MN)
- MICRO 100 Boring Bar, 6 in L, Carbide (TRG-10)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-140750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201250)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060250X)
- MICRO 100 Indexable Boring Bar, A06J STFCL 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1032)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060200)
- Micro 100 Indexable Tools