Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, 0.100" Min Bore dia, Max. Bore Depth: 0.400"
Mfr # BB-100400X
Zoro # G0984544
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Cutting Direction Right Hand
- Finish AlTiN
- Radius 0.0030"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-100400X
- Zoro # G0984544
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Radius | 0.0030" |
Min. Bore Dia. | 0.1000" |
Split Length | 0.085" |
Max. Bore Depth | 0.400" |
Neck Dia. | 0.0750" |
Groove Width | 0.0700" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0250" |
Description
0.100" Min Bore DIA x 0.400" Max Bore Depth 0.0700" Tooth Width 0.025" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 in. Diamond Premium Segmented Masonry and Concrete Blade (49-93-7940)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-162)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 5/16 (C11617)
- MAYHEW 3-Pc Dom Curved Pry Bar Set Blue (14071BL)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120400X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201000)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.360" Min Bore dia, Groove Width: 0.2000" (BB-3602500X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-1601000S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750)
- ULTRA-DEX USA Indexable Boring Bar, S20U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S20U MCLNR4)
- Micro 100 Indexable Tools