Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, 0.060" Min Bore dia, Max. Bore Depth: 1/2"
Mfr # BB-060500X
Zoro # G0990345
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Cutting Direction Right Hand
- Finish AlTiN
- Radius 0.0030"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-060500X
- Zoro # G0990345
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Radius | 0.0030" |
Min. Bore Dia. | 0.0600" |
Neck Dia. | 0.0450" |
Groove Width | 0.0700" |
Split Length | 0.085" |
Max. Bore Depth | 1/2" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 1/64" |
Description
0.060" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0700" Tooth Width 0.015" (1/64) Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL NECK TORSION Insert Bit PH2x25.4, PK25 (NTPH2254P25T)
- X1 TOOLS PH1 Phillips Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-PH1-1000x100)
- MITUTOYO Pitch Gage (188-102)
- WESTWARD Spear Blade, 1-3/4 D x2-1/2 in L, 8 in Cap (22XP58)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601800)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080350)
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated (QBB-140900-000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750)
- Micro 100 Indexable Tools