Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Left Hand, 0.320" Min Bore dia, Max. Bore Depth: 3/4"
Mfr # BBL-320750X
Zoro # G0987667
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Cutting Direction Left Hand
- Finish AlTiN
- Radius 0.0060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BBL-320750X
- Zoro # G0987667
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Radius | 0.0060" |
Neck Dia. | 0.2400" |
Min. Bore Dia. | 0.3200" |
Split Length | 0.245" |
Groove Width | 0.2000" |
Max. Bore Depth | 3/4" |
Details
Cutting Direction | Left Hand |
Finish | AlTiN |
Projection | 0.0800" |
Description
0.320" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.2000" Tooth Width 0.080" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Left Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3000 RPM (2564-20, 48-11-2440)
- M.A. FORD Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20612500)
- ALDEN Drill/Extractor Set, 4 PC, #4-3/8 In Cap (8440P)
- ULTRA-DEX USA Indexable Grooving and Parting Toolholder, E10S NER2, 10 in L, Carbide, Top Notch Insert Shape (E10S NER2)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110600)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230700S)
- MICRO 100 Boring Bar, 83mm L, C2 Micrograin Carbide (ITM-121150)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140250X)
- MICRO 100 Standard, Boring Tools, Right Hand, Sharp, 0.360" Min Bore dia (BB-3602500SX)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-360750)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-080500)
- Micro 100 Indexable Tools