Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Left Hand, 0.290" Min Bore dia, Shank Dia.: 5/16"
Mfr # BBL-2901100X
Zoro # G0983920
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Cutting Direction Left Hand
- Finish AlTiN
- Projection 0.0720"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BBL-2901100X
- Zoro # G0983920
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Radius | 0.0060" |
Max. Bore Depth | 1.100" |
Min. Bore Dia. | 0.2900" |
Groove Width | 0.2000" |
Split Length | 0.220" |
Neck Dia. | 7/32" |
Details
Cutting Direction | Left Hand |
Finish | AlTiN |
Projection | 0.0720" |
Description
0.290" Min Bore DIA x 1.100" Max Bore Depth 0.2000" Tooth Width 0.072" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Left Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Variable Speed Die Grinder-10,000-30,500 RPM-6.4 AMP Paddle Switch (GEP 710 Plus)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 6" X 8" (48-20-7312)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #46 (44316)
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 8 in Throat Depth (DT2400-12)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3764)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-14)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (ITL-100600)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-360750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001100S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400)
- Micro 100 Indexable Boring Bars