Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Left Hand, 0.180" Min Bore dia, Split Length: 0.175"
Mfr # BBL-180900X
Zoro # G0984578
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Cutting Direction Left Hand
- Finish AlTiN
- Radius 0.0060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BBL-180900X
- Zoro # G0984578
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Radius | 0.0060" |
Max. Bore Depth | 0.900" |
Groove Width | 0.1500" |
Split Length | 0.175" |
Neck Dia. | 0.1350" |
Min. Bore Dia. | 0.1800" |
Details
Cutting Direction | Left Hand |
Finish | AlTiN |
Projection | 0.0450" |
Description
0.180" Min Bore DIA x 0.900" Max Bore Depth 0.1500" Tooth Width 0.045" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Left Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1/2"x12" SDS-Plus Rebar Cutter (DMAPLRC1020)
- DEWALT 12" Construction Miter Saw Blades (DW3128P5)
- DRILL AMERICA m7x1 Carbon Steel Hex Die (DWTMHX7X1)
- IGAGING 4" Adjustable Double Square - 34-244-EM (34-244-EM)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-1801000)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120400)
- MICRO 100 Quick Change - Boring Helical Back Rake (QHBBC-060500-004)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2301500X)
- MICRO 100 Indexable Square Shoulder End Mill, AAAP 1216 2, AAAP 1616 2, AAAP 1816 2, 3 in L (60-3003)
- KYOCERA Boring Bar, Positive Rake, Right-Hand (A08XSWUBR0810AE)
- Micro 100 Indexable Tools