Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Left Hand, 0.180" Min Bore dia, Finish: AlTiN
Mfr # BBL-180350X
Zoro # G0983780
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Cutting Direction Left Hand
- Finish AlTiN
- Projection 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BBL-180350X
- Zoro # G0983780
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Radius | 0.0060" |
Groove Width | 0.1500" |
Split Length | 0.175" |
Max. Bore Depth | 0.350" |
Neck Dia. | 0.1350" |
Min. Bore Dia. | 0.1800" |
Details
Cutting Direction | Left Hand |
Finish | AlTiN |
Projection | 0.0450" |
Description
0.180" Min Bore DIA x 0.350" Max Bore Depth 0.1500" Tooth Width 0.045" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Left Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert CNGA12040, PK10 (6801833)
- FOWLER 18" 5R Flexible Steel Rule (523000180)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/4-28UNF (342530)
- HHIP 1/8-3/4" By 16ths 11 Piece R8 Collet Set With Free T-Slot Cleaner (3900-0007)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140700S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-1801000X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080200)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035075X)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-1601000X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750X)
- Micro 100 Indexable Tools