Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Helical Back Rake, 2.55 mm Min Bore dia
Mfr # HBM-027514
Zoro # G0991130
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38.0 mm
- Shank Dia. 3.000 mm
- Cutting Direction Right Hand
- Finish UN
- Projection 0.150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # HBM-027514
- Zoro # G0991130
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 38.0 mm |
Shank Dia. | 3.000 mm |
Min. Bore Dia. | 2.550 mm |
Split Length | 5.50 mm |
Neck Dia. | 2.400 mm |
Max. Bore Depth | 14.00 mm |
Details
Cutting Direction | Right Hand |
Finish | UN |
Projection | 0.150 mm |
Description
2.55 mm Min Bore DIA x 14.00 mm Max Bore Depth 0.15 mm Projection x 3.000 mm Shank DIA x 38.0 mm Overall Length - Carbide Boring Helical Back Rake Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1/2"-13 (T/A54728)
- MICRO 100 Grooving Tool (FR-062-16)
- MILWAUKEE TOOL 5/32 in. x 6 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9092)
- CHICAGO-LATROBE 5/8 in. x 6 in. Black Oxide HSS Twist Drill Bit (52440)
- MICRO 100 Boring Bar, 8 in L, Steel (TBB-625)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-16)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500S)
- MICRO 100 Quick Change Boring Tool, 3.500" L, C2 Micrograin Carbide (QPF-4901800X)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.228" Min Bore dia, Finish: AlTiN (HBB-2401750X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.360" Min Bore dia, Groove Width: 0.2000" (BB-3602500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500SG)
- Micro 100 Indexable Boring Bars