Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Helical Back Rake, 0.85 mm Min Bore dia
Mfr # HBM-009005
Zoro # G0992199
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38.0 mm
- Shank Dia. 3.000 mm
- Cutting Direction Right Hand
- Finish UN
- Projection 0.050 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # HBM-009005
- Zoro # G0992199
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 38.0 mm |
Shank Dia. | 3.000 mm |
Min. Bore Dia. | 0.850 mm |
Max. Bore Depth | 5.00 mm |
Split Length | 1.80 mm |
Neck Dia. | 0.800 mm |
Details
Cutting Direction | Right Hand |
Finish | UN |
Projection | 0.050 mm |
Description
0.85 mm Min Bore DIA x 5.00 mm Max Bore Depth 0.05 mm Projection x 3.000 mm Shank DIA x 38.0 mm Overall Length - Carbide Boring Helical Back Rake Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 540A-10, 540A Series C-Clamp, 0in. - 10in. Jaw Opening, 3-5/8in. Throat Depth (22007)
- SUPERCUT 124-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (446142)
- BOSCH 3/8 in, 12V DC Cordless Drill (PS11-102+BAT415)
- BOSCH Palm Router Attachment (PR009)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080400)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-1601000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080250X)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.230" Min Bore dia, Overall Length: 2" (QBB-230750-000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750X)
- Micro 100 Indexable Tools