Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Helical Back Rake, 0.275" Min Bore dia, Neck Dia.: 1/4"
Mfr # HBB-3001750X
Zoro # G0989015
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # HBB-3001750X
- Zoro # G0989015
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Min. Bore Dia. | 0.2750" |
Neck Dia. | 1/4" |
Max. Bore Depth | 1-3/4" |
Split Length | 0.600" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0250" |
Description
0.275" Min Bore DIA x 1.750" (1-3/4) Max Bore Depth 0.025" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Boring Helical Back Rake Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X20)
- RIDGID Gauges, Gauge, Length (46370)
- ECLIPSE TOOLS Bit, Security Spanner, #10, 1" Long, 1/4 (SSP10X1)
- 3M Dynatron YellowSpreader, 344, 3x4, 14, PK144 (344)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200400X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230700S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0854)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.490" Min Bore dia, Shank Dia.: 1/2" (BB-4902000X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.700" (BB-230700X)
- MICRO 100 Boring Bar, 4-1/2 in L, Carbide (QRB-4601800X)
- Micro 100 Indexable Boring Bars