Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Helical Back Rake, 0.275" Min Bore dia, Finish: AlTiN
Mfr # HBB-3001500X
Zoro # G0987676
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # HBB-3001500X
- Zoro # G0987676
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Neck Dia. | 1/4" |
Max. Bore Depth | 1-1/2" |
Min. Bore Dia. | 0.2750" |
Split Length | 0.600" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0250" |
Description
0.275" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth 0.025" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Boring Helical Back Rake Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL SUPER HAWG Right Angle Drill w/ QUIK-LOK (2811-20)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, SAE, 12 pcs (KTI-33200)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54548)
- ZORO SELECT End Mill, 3/16 in.3 Flutes, TiCN (205-001112)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320500X)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-120750X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060250X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-3001000)
- MICRO 100 Threading Tool, 3 in L, Carbide (SAT-1500-10)
- MICRO 100 Indexable Boring Bar, A08K SDUCL 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0934)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0850)
- Micro 100 Indexable Tools