Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Helical Back Rake, 0.228" Min Bore dia, Finish: AlTiN
Mfr # HBB-2401750X
Zoro # G0990878
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # HBB-2401750X
- Zoro # G0990878
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Min. Bore Dia. | 0.2275" |
Max. Bore Depth | 1-3/4" |
Neck Dia. | 0.2150" |
Split Length | 0.480" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0125" |
Description
0.228" Min Bore DIA x 1.750" (1-3/4) Max Bore Depth 0.013" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Boring Helical Back Rake Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT CNC Rack, Machine/Wall Mount CAT40 (14771)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LXH9)
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankFinishTapMultiPurpose (L3343)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4R-20)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500X)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBM-230750X)
- MICRO 100 Indexable Boring Bar, A06J SCLCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0825)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250)
- MICRO 100 Brazed Boring (TBBCL-500-008)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-100500X)
- Micro 100 Indexable Tools