Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Helical Back Rake, 0.085" Min Bore dia
Mfr # HBB-090500X
Zoro # G0992996
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0050"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # HBB-090500X
- Zoro # G0992996
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0800" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.0850" |
Split Length | 0.180" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0050" |
Description
0.085" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.005" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Boring Helical Back Rake Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/4 Inch 6-Point Socket (SHD12006)
- GEARWRENCH 2 Ton 2 Jaw Internal/External Puller (3551D)
- CURRENT TOOLS Cable Feeding Sheave for 6" Conduit (560FS)
- AMPCO SAFETY TOOLS Center Punch, Non-Spark, 11/16 x 5-1/2 in (P-1294)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201800G)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-1601000)
- MICRO 100 Threading Tool, 2 in L, Carbide (ITL-120400)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0850)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100300)
- Micro 100 Indexable Tools