Shop All Square End Mills
Micro 100
Square End Mill, 57/64" Cut L, Unfinished
Mfr # MEF-078-900
Zoro # G9200101
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0780"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-078-900
- Zoro # G9200101
- UPC # 728709146347
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0780" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Milling Dia. | 5/64 in |
Neck Length | 25/32 in |
Neck Dia. | 1/16 in |
Description
Square End Mill, 5/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 7/64 in, Overall Length 2 in, Shank Dia. 1/8 in, Neck Dia. 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL PH2 Double Head Phillips High Torque Magnetic Power Screwdriver Bits - 2.5 Inch Long, PK 25 (B465-25B)
- KRAFT TOOL Elite Series 10" All Stainless Steel (DW736)
- PROTO Full Polish Offset Double Box Wrench 14 x 15 mm - 12 Point (J1061M)
- CS UNITEC Non Spark"g Socket, 5/16" - 3/8" Drive, Alum"um Bronze (EX1503A-010UA)
- MICRO 100 Square End Mill, 35/64" Cut L, Unfinished (MEF-075-900)
- MICRO 100 Square End Mill, 1" Length of Cut, nACRo (VHS-500-5K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0313" Cutter dia (MEF-031-047-3K)
- MICRO 100 Square End Mill, 5/64" Cut Length, nACRo (MEF-031-375)
- MICRO 100 Square End Mill, 39/64" Cut Length, nACRo (MEF-062-550)
- MICRO 100 Square End Mill, 3/32" Cut Length, nACRo (MEF-060-090)
- HARVEY TOOL Miniature End Mill - 2 Flute - Square, 0.0930" (3/32), Shank Dia.: 1/4" (26693)
- Micro 100 Square End Mills