Shop All Square End Mills
Micro 100
Square End Mill, 5/64" Cut Length, nACRo
Mfr # MEF-031-375
Zoro # G9199298
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0310"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-031-375
- Zoro # G9199298
- UPC # 728709143551
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0310" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Dia. | 1/64 in |
Milling Dia. | 1/64 in |
Neck Length | 21/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 3/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY Allway CS6 Allway Tools Soft Grip Contour Scraper Set with 6 Blades (CS6)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR66)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X6-5PK)
- WILTON Dead Blow Hammer, 24 oz., 13-1/2" (55114)
- MICRO 100 Square End Mill, 1" Length of Cut, nACRo (MEF-093-1000K)
- MICRO 100 End Mill, 2 Flute, Square, 3.0 mm Cutter dia, Finish: NACRO (MEFM-030-3000K)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-075-400K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia (MEF-060-500-3)
- MICRO 100 End Mill, 2 Flute, Square, 2.0 mm Cutter dia, Finish: NACRO (MEFM-020-1600K)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-050-300K)
- CLEVELAND 4-Flute HSS Left-Hand Helix & Cut CC Square Single End Mill CTD HG-4LL-TN TiN 5/16x3/8x3/4x2-1/2 (C33612)
- Micro 100 Square End Mills