Shop All Square End Mills
Micro 100
Square End Mill, 3/4" Cut Length, nACRo
Mfr # MEF-093-750K
Zoro # G9200208
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0930"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-093-750K
- Zoro # G9200208
- UPC # 728709147214
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0930" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Milling Dia. | 3/32 in |
Neck Length | 5/8 in |
Neck Dia. | 5/64 in |
Description
Square End Mill, 3/32 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 1/8 in, Overall Length 2 in, Shank Dia. 1/8 in, Neck Dia. 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2-3/4" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099482)
- OLSON SAW BLADE SCROLL 3"" 15T CD6 (43001)
- ZORO SELECT Head Set, 8-32 Float Short, 1.50 in. (FL5-HS-0832SR)
- WESTWARD Wrench, Combination, Metric, 19mm (54PP57)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Shank Dia.: 1/8" (MEF-050-200-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0250" Cutter dia, Finish: UN (MEF-025-250-3)
- MICRO 100 Square End Mill, 13/32" Cut Length, nACRo (MEF-090-400K)
- MICRO 100 End Mill, 2 Flute, Square, 1.0 mm Cutter dia, Finish: UN (MEFM-010-700)
- MICRO 100 End Mill, 3 Flute, Square, 0.0400" Cutter dia, Finish: UN (MEF-040-250-3)
- MICRO 100 End Mill, 2 Flute, Square, 0.200 mm Cutter dia, Finish: UN (MEFM-002-030)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-1200K)
- Micro 100 End Mills