Shop All Square End Mills
Micro 100
Square End Mill, 3/4" Cut Length, nACRo
Mfr # MEF-060-750
Zoro # G9199779
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0600"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-060-750
- Zoro # G9199779
- UPC # 728709145135
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0600" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Milling Dia. | 3/64 in |
Neck Dia. | 3/64 in |
Neck Length | 21/32 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 5/64 in, Overall Length 2 in, Shank Dia. 1/8 in, Neck Dia. 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA AIR FILTER, K950/K960 (506347002)
- CHANNELLOCK 9 1/2 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (449)
- PROTO 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (J5427MH)
- RITEKNIFE Safety Knife Holder, Nylon, Black, 9 7/8" H (AP100)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia (MEF-050-550-3K)
- MICRO 100 End Mill, 2 Flute, Square, 1.0 mm Cutter dia, Finish: UN (MEFM-010-700)
- MICRO 100 Square End Mill, 1/2" Cut L, Unfinished (MEF-050-200K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0469" (3/64) Cutter dia, Finish: UN (MEF-047-150-3)
- MICRO 100 End Mill, 2 Flute, Square, 1.0 mm Cutter dia (MEFM-010-150)
- MICRO 100 Square End Mill, 39/64" Cut L, Unfinished (MEF-062-350K)
- NACHI 6FL HSCO MILL ROUGHER HOG (1086049)
- Micro 100 End Mills