Shop All Square End Mills
Micro 100
Square End Mill, 3/4" Cut L, Unfinished
Mfr # MEF-093-750
Zoro # G0226480
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0930"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-093-750
- Zoro # G0226480
- UPC # 728709147146
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0930" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Milling Dia. | 3/32 in |
Neck Length | 5/8 in |
Neck Dia. | 5/64 in |
Description
Square End Mill, 3/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/8 in, Overall Length 2 in, Shank Dia. 1/8 in, Neck Dia. 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Drill Bits Fully Ground 3.3mm 10 Pcs (DBX033)
- MILWAUKEE TOOL Combo Pliers 7IN1, 10PC Insul driver Set (48-22-3078, 48-22-2210)
- PANAVISE Circuit Board Cross Bar, Steel, 26 in (318-26)
- BETA Ball Head Hex Key Wrench, 8mm (000960970)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-1000K)
- MICRO 100 Square End Mill, 3/64" Cut Length, nACRo (MEF-030-375)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-060-200)
- MICRO 100 Square End Mill, 57/64" Cut Length, nACRo (MEF-062-750)
- MICRO 100 End Mill, 3 Flute, Square, 0.0400" Cutter dia, Length of Cut: 0.060" (MEF-040-060-3K)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-500)
- SGS TOOL Carbide End Mill, Square, 3/8in., 4 FL, RH (36530)
- Micro 100 Square End Mills