Shop All Square End Mills
Micro 100
Square End Mill, 3/4" Cut L, Unfinished
Mfr # MEF-050-300K
Zoro # G9199745
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0500"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-050-300K
- Zoro # G9199745
- UPC # 728709144749
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0500" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Dia. | 3/64 in |
Milling Dia. | 3/64 in |
Neck Length | 7/32 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 2 3/4 in Size, Deep Socket, black oxide (J10044L)
- WRIGHT TOOL 3/4 in Drive, 40mm 12 pt Metric Socket, 12 Points (61-40MM)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 1 15/16 in Long, 39/64 in Short, 10 PK (15504)
- KNIPEX Crimping Sets, 10" Crimp Assortments (97 90 10)
- MICRO 100 Square End Mill, 35/64" Cut L, Unfinished (MEF-075-900)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia (MEF-060-350-3)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-120K)
- MICRO 100 Square End Mill, 9/64" Cut L, Unfinished (MEF-040-500K)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-093-750)
- MICRO 100 Square End Mill, 1" Length of Cut, nACRo (MEF-125-1000K)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (215-001003)
- Micro 100 Square End Mills