Shop All Square End Mills
Micro 100
Square End Mill, 3/32" Cut Length, nACRo
Mfr # MEF-060-090
Zoro # G9199751
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0600"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-060-090
- Zoro # G9199751
- UPC # 728709144817
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0600" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Dia. | 3/64 in |
Milling Dia. | 3/64 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 5/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS FLEX RETRIEVNG MAGNET19"" (07229)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 7/8 In Socket Dp Imp 7, M847 (M847)
- MITUTOYO Ring Gage, 3.2" (177-295)
- RIDGID Cutter Roll, PK2 (34775)
- MICRO 100 End Mill, 4 Flute, Square, 14.0 mm Cutter dia (SHRM-140-4)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia (MEF-045-250-3)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-600K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia (MEF-060-350-3)
- MICRO 100 End Mill, 5 Flute, Square, 0.5000" (1/2) Cutter dia, Finish: UN (VHM-5125-5)
- MICRO 100 End Mill, 2 Flute, Square, 0.150 mm Cutter dia, Finish: NACRO (MEFM-0015-025K)
- WIDIA End Mill, 0.0625 in. Milling Dia., I4S (I4S0062T011R)
- Micro 100 Square End Mills