Shop All Square End Mills
Micro 100
Square End Mill, 3/32" Cut Length, nACRo
Mfr # MEF-020-250
Zoro # G9199158
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0200"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-020-250
- Zoro # G9199158
- UPC # 728709142974
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0200" |
Length of Cut | 1/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 7/32 in |
Neck Dia. | 1/64 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 1/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle With Push Button, Size: 4, M12X70, Plastic Red, Comp: Steel, Button: Black (K0269.73412X70)
- VERMONT GAGE Plug Gage, Class X, 0.157 in. dia. (141115700)
- DAYTON Press, Arbor, 1/2 Ton (4TJ92)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1977600)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Shank Dia.: 1/8" (MEF-050-200-3)
- MICRO 100 End Mill, 5 Flute, Square, 0.5000" (1/2) Cutter dia, Finish: NACRO (VHM-5125-5K)
- MICRO 100 Square End Mill, 5/64" Cut Length, nACRo (MEF-075-250K)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia, Finish: NACRO (MEFM-008-400K)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-045-250)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-047-071)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia, Overall Length: 1-1/2" (MEF-045-500-3K)
- Micro 100 Square End Mills