Shop All Square End Mills
Micro 100
Square End Mill, 3/32" Cut L, Unfinished
Mfr # MEF-050-550K
Zoro # G9199675
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0500"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-050-550K
- Zoro # G9199675
- UPC # 728709144800
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0500" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Neck Dia. | 3/64 in |
Neck Length | 15/32 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 3/8-16, PK10 (10206)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- MITUTOYO Dial Thickness Gage, 0-0.050 In (7326A)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L (54TN19)
- MICRO 100 Square End Mill, 13/32" Cut Length, nACRo (MEF-062-350)
- MICRO 100 Square End Mill, 3/4" Cut Length, nACRo (MEF-060-750)
- MICRO 100 Square End Mill, 1/2" Cut L, Unfinished (MEF-050-200K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-900-3)
- MICRO 100 End Mill, 4 Flute, Square, 0.6250" (5/8) Cutter dia (SHR-625-4)
- MICRO 100 Square End Mill, 1" Length of Cut, nACRo (MEF-093-1000K)
- OSG Carbide End Mill, 1/4in dia, 1-1/8in Cut L (462-2500)
- Micro 100 Square End Mills