Shop All Square End Mills
Micro 100
Square End Mill, 3/32" Cut L, Unfinished
Mfr # MEF-035-053K
Zoro # G9199325
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0350"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-035-053K
- Zoro # G9199325
- UPC # 728709143667
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0350" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 0.0770" |
Neck Dia. | 1/32 in |
Milling Dia. | 1/32 in |
Description
Square End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Secura Round Cable Stripper, 5/16-1/2" (30155)
- STANLEY Safety Recessed 6 1/2 in L, 10 PK (STHT10355A)
- PROTO 3/8" Drive, Metric 16mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4916MCF)
- WESTWARD Socket Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (53YV73)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-400-3)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-045-250)
- MICRO 100 Square End Mill, 11/32" Cut Length, nACRo (MEF-060-350)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-015-023)
- MICRO 100 End Mill, 3 Flute, Square, 0.0313" Cutter dia, Neck Dia.: 0.0290" (MEF-031-200-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0400" Cutter dia, Length of Cut: 0.060" (MEF-040-060-3K)
- WIDIA End Mill, 0.0938 in. Milling Dia., I2S (I2S0094T062L)
- Micro 100 End Mills