Shop All Square End Mills
Micro 100
Square End Mill, 3/32" Cut L, Unfinished
Mfr # MEF-020-150K
Zoro # G9199106
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0200"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-020-150K
- Zoro # G9199106
- UPC # 728709142967
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0200" |
Length of Cut | 1/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 7/64 in |
Neck Dia. | 1/64 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1314)
- KLEIN TOOLS Wire Stripper, Overall Length 7 1/8 in, Blue (11055)
- MAYHEW Pilot Punch, 1/8", #4 (25003)
- WELLER Crescent 1-1/4 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc (CDS66N)
- MICRO 100 Square End Mill, 1" Length of Cut, nACRo (MEF-125-1000K)
- MICRO 100 End Mill, 2 Flute, Square, 5.0 mm Cutter dia, Finish: NACRO (MEFM-050-2500K)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia, Finish: NACRO (MEFM-040-500K)
- MICRO 100 Square End Mill, 1/8" Cut L, Unfinished (MEF-090-125)
- MICRO 100 End Mill, 2 Flute, Square, 1.0 mm Cutter dia, Finish: UN (MEFM-010-700)
- MICRO 100 Square End Mill, 3/8" Cut L, Unfinished (MEF-030-100K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0469" (3/64) Cutter dia, Finish: UN (MEF-047-150-3)
- Micro 100 End Mills