Shop All Square End Mills
Micro 100
Square End Mill, 1/8" Cut L, Unfinished
Mfr # MEF-090-125
Zoro # G9200068
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0900"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-090-125
- Zoro # G9200068
- UPC # 728709146422
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0900" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Dia. | 55/64 in |
Milling Dia. | 5/64 in |
Description
Square End Mill, 5/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 55/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, #1 Size, 118 Degrees Point Angle (220-2280)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- HUSQVARNA Dust Bag, PK5 (579535401)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 35 mm Size, Standard Socket, Black Phosphate (49-66-6267)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-045-068)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia, Length of Cut: 0.117" (MEF-078-650-3K)
- MICRO 100 Square End Mill, 3/32" Cut Length, nACRo (MEF-020-250)
- MICRO 100 Square End Mill, 35/64" Cut Length, nACRo (MEF-060-500)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-040-060K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Overall Length: 2" (MEF-075-600-3)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x5/8, Finish: Uncoated (AMG-404-M)
- Micro 100 End Mills