Shop All Square End Mills
Micro 100
Square End Mill, 1/4" Cut Length, nACRo
Mfr # MEF-078-250K
Zoro # G9200138
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0780"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-078-250K
- Zoro # G9200138
- UPC # 728709146170
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0780" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 5/64 in |
Neck Dia. | 1/16 in |
Neck Length | 1/8 in |
Description
Square End Mill, 5/64 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 7/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Micro-Tuff Drill, 5/64 (30507810AM)
- BAREBONES LIVING Tool Bag, Gathering Bag - Slate Gray, Slate Gray, Gathering Bag - Slate Gray (GDN-068)
- JONARD TOOLS Tool Holster, Tan, Leather, 2 Pockets (H-40)
- ARTU SDS Plus Drill Bit 1" x 12"L (01298)
- MICRO 100 Square End Mill, 5/64" Cut Length, nACRo (MEF-075-250K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Neck Dia.: 0.0710" (MEF-075-400-3K)
- MICRO 100 Square End Mill, 3/32" Cut Length, nACRo (MEF-030-045)
- MICRO 100 Square End Mill, 1/64" Cut Length, nACRo (MEF-031-100)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-700)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-078-250)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (70305)
- Micro 100 End Mills