Shop All Square End Mills
Micro 100
Square End Mill, 1/4" Cut Length, nACRo
Mfr # MEF-062-200
Zoro # G9199900
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0620"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-062-200
- Zoro # G9199900
- UPC # 728709145296
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0620" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 3/32 in |
Neck Dia. | 3/64 in |
Milling Dia. | 1/16 in |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 3/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Trowel Gold Stain, 8"x3 (PLE411)
- DYNABRADE Offset Rotary Buffer 3In Dia. 7 Degree (51402)
- LENOX Hole Saw, 1-1/8" dia. Saw (1772483)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63230)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia, Shank Dia.: 1/8" (MEF-045-150-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Finish: NACRO (MEF-075-113-3K)
- MICRO 100 Square End Mill, 1/2" Cut L, Unfinished (MEF-045-150K)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia (MEFM-040-3000K)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia, Finish: UN (MEFM-015-600)
- MICRO 100 Square End Mill, 1/64" Cut Length, nACRo (MEF-031-100)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0250" (73025)
- Micro 100 Square End Mills