Shop All Square End Mills
Micro 100
Square End Mill, 1/4" Cut Length, nACRo
Mfr # MEF-015-023
Zoro # G9198981
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0150"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-015-023
- Zoro # G9198981
- UPC # 728709142776
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0150" |
Length of Cut | 1/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Neck Dia. | 0.0150 in |
Neck Length | 0.2200" |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 1/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0.0150 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Hex Bit Socket - 3/8", 3/8"Dr (80421)
- BONDHUS STAR T HANDLE T15 PACK OF 2 (BH33015)
- BONDHUS ProHold Ball Bit Set, 8 pcs (31687)
- MITUTOYO Bore Gage CG, 2.5"AX/2922AB (511-742-20)
- MICRO 100 Square End Mill, 5/64" Cut Length, nACRo (MEF-075-250K)
- MICRO 100 Square End Mill, 3/8" Cut L, Unfinished (MEF-025-038K)
- MICRO 100 End Mill, 2 Flute, Square, 1.0 mm Cutter dia (MEFM-010-400K)
- MICRO 100 End Mill, 2 Flute, Square, 3.0 mm Cutter dia (MEFM-030-1500K)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-047-500)
- MICRO 100 Square End Mill, 1" Length of Cut, nACRo (MEF-093-1000K)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, Bright (284-000060)
- Micro 100 Square End Mills