Shop All Square End Mills
Micro 100
Square End Mill, 1/4" Cut L, Unfinished
Mfr # MEF-093-250
Zoro # G9200305
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0930"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-093-250
- Zoro # G9200305
- UPC # 728709146989
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0930" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/32 in |
Neck Length | 1/8 in |
Neck Dia. | 5/64 in |
Description
Square End Mill, 3/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Spare Tips, Spare Tips for 46 10 A5, PK2 (46 19 A5)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 3 Pockets (DRL91)
- INSIZE Fractional Digital Caliper, SS, 3" Jaw D (1102-300)
- PROTO 1/4 in Drive, 13mm Triple Square Metric Socket, 12 Points (J4713TM)
- MICRO 100 End Mill, 2 Flute, Square, 0.200 mm Cutter dia, Finish: NACRO (MEFM-002-030K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia (MEF-050-550-3K)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-250K)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-050-300)
- MICRO 100 End Mill, 3 Flute, Square, 0.0313" Cutter dia (MEF-031-200-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Length of Cut: 0.090" (MEF-060-090-3)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-1000)
- Micro 100 Square End Mills