Shop All Square End Mills
Micro 100
Square End Mill, 1/4" Cut L, Unfinished
Mfr # MEF-090-250
Zoro # G9200165
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0900"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-090-250
- Zoro # G9200165
- UPC # 728709146507
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0900" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Dia. | 5/64 in |
Milling Dia. | 5/64 in |
Neck Length | 1/8 in |
Description
Square End Mill, 5/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8" BL10 Indexable Carbide Turning Tool (2003-0134)
- KRAFT TOOL Blue Steel Pool Trowel, 24"x5 (CF746B)
- WRIGHT TOOL Socket 1/4" Drive 6 Point Deep Socket - (2509)
- RIDGID Nipple Chuck, 2-1/2 In (419)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-300K)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1000)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-075-400K)
- MICRO 100 Square End Mill, 7/64" Cut Length, nACRo (MEF-075-113)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-400-3)
- MICRO 100 Square End Mill, 1" Cut Length, Unfinished (MEF-125-1000)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0250" (48925)
- Micro 100 End Mills