Shop All Square End Mills
Micro 100
Square End Mill, 13/64" Cut Length, nACRo
Mfr # MEF-075-400K
Zoro # G9200025
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0750"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-075-400K
- Zoro # G9200025
- UPC # 728709145852
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0750" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 9/32 in |
Neck Dia. | 1/16 in |
Milling Dia. | 1/16 in |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 7/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Contact Roller, 1-5/8 in. dia. (69902061000)
- CRAFTSMAN Wrenches, 7/16" Standard SAE Combination (CMMT44694)
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 2880-20, 48-89-4670)
- KLEIN TOOLS 4.5 mm Cushion-Grip™ Nut Driver 3-Inch Hollow Shaft (630-4.5MM)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Length of Cut: 0.075" (MEF-050-200-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0300" Cutter dia, Finish: UN (MEF-030-200-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-900-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia (MEF-045-250-3)
- MICRO 100 Square End Mill, 3/32" Cut Length, nACRo (MEF-035-150)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-250K)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 13mmx1-3/8 (DD-20M13)
- Micro 100 End Mills