Shop All Square End Mills
Micro 100
Square End Mill, 13/64" Cut Length, nACRo
Mfr # MEF-025-038
Zoro # G9199060
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0250"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-025-038
- Zoro # G9199060
- UPC # 728709143018
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0250" |
Length of Cut | 1/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Neck Length | 0.1550" |
Neck Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 1/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR ELECTRICIAN POUCH 21PKT (1509)
- POSI LOCK Tip Protector for PT106/PR206 (P6)
- CRAFTSMAN Rasp File, 10 (CMHT82543)
- ZORO SELECT Carpet Edge Gripper, 72 In L (29520117)
- MICRO 100 End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia (MEF-062-750-3K)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia, Finish: UN (MEF-187-1500)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia, Finish: NACRO (MEFM-008-400K)
- MICRO 100 Square End Mill, 5/64" Cut L, Unfinished (MEF-045-250K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0350" Cutter dia (MEF-035-250-3)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-600)
- OSG HSS End Mill, 3.00mm dia., 3/8in.Cut L (5820100)
- Micro 100 End Mills