Shop All Square End Mills
Micro 100
Square End Mill, 13/64" Cut L, Unfinished
Mfr # MEF-060-090K
Zoro # G9199690
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0600"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-060-090K
- Zoro # G9199690
- UPC # 728709144886
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0600" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 0.1070" |
Milling Dia. | 3/64 in |
Neck Dia. | 3/64 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 15/16 (55460)
- MAG-MATE Telescoping Mirror, Glass, 2.25x3In, 36.5 L (316)
- LENOX ADJ HACKSAW 12"" LENOX (1805723)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357025)
- MICRO 100 Square End Mill, 35/64" Cut Length, nACRo (MEF-075-900K)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia, Finish: NACRO (MEFM-012-180K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Length of Cut: 0.090" (MEF-060-090-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0469" (3/64) Cutter dia (MEF-047-071-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia, Length of Cut: 0.068" (MEF-045-068-3)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia (MEFM-040-3000)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1875" (3/16), Shank Dia.: 1/8" (907812)
- Micro 100 End Mills