Shop All Square End Mills
Micro 100
Square End Mill, 13/32" Cut Length, nACRo
Mfr # MEF-090-400K
Zoro # G9200226
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0900"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-090-400K
- Zoro # G9200226
- UPC # 728709146651
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0900" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 5/64 in |
Neck Length | 17/64 in |
Neck Dia. | 5/64 in |
Description
Square End Mill, 5/64 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-624)
- OSG Jobber Drill Bit, 6.40mm, HSS-E (8594064)
- LEATHERMAN Folding Knife, 12 Functions, Fold Open, Multi Tool Series: FREE(TM) (832684)
- BURNDY 10-1/2" Ratchet Action Cable Cutter, Center Cut (RCC336)
- MICRO 100 Square End Mill, 3/8" Cut L, Unfinished (MEF-030-100K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0313" Cutter dia (MEF-031-200-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Overall Length: 2" (MEF-075-600-3)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-1200K)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1000)
- MICRO 100 Square End Mill, 11/32" Cut Length, nACRo (MEF-060-350)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.1250" (1/8) (12108)
- Micro 100 End Mills