Shop All Square End Mills
Micro 100
Square End Mill, 13/32" Cut Length, nACRo
Mfr # MEF-078-400K
Zoro # G9200077
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0780"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-078-400K
- Zoro # G9200077
- UPC # 728709146255
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0780" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 5/64 in |
Neck Length | 9/32 in |
Neck Dia. | 1/16 in |
Description
Square End Mill, 5/64 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 7/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN 8 in Crimper 22 to 10 AWG (C24)
- STEEL GRIP Homeowner Tool Set 9Pc (2267292)
- OREGON Vise Handle, fits Oregon Bench Chain Grinders 510A, 511A (534550)
- CRESCENT NICHOLSON 12 Flat Double Cut Aluminum Type "A" File (00070NN)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia (MEF-050-300-3)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia, Finish: UN (MEF-250-750)
- MICRO 100 Square End Mill, 35/64" Cut L, Unfinished (MEF-075-900)
- MICRO 100 End Mill, 3 Flute, Square, 0.0313" Cutter dia (MEF-031-047-3K)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1000)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1200)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (412-0625)
- Micro 100 Square End Mills